Shop All Automotive Battery Inverters & Converters
Tundra
Automatic Battery Charger/Inverter, Charging, 45A, 1000W
Mfr # ICM10245
Zoro # G1856298
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inverter Depth 14.5 in
- Inverter Width 11 in
- Charger Input Amps 8.3
- Charger Function Charging
- Peak Output Power 2,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tundra
- MFR # ICM10245
- Zoro # G1856298
- UPC # 686695125015
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Inverters & Converters
Dimensions
Inverter Depth | 14.5 in |
Inverter Width | 11 in |
Charger Height | 6.1 in |
Charger Depth | 12.2 in |
Inverter Height | 7.3 in |
Charger Width | 8.4 in |
Charger DxWxH | 12.2 in x 8.4 in x 6.1 in |
Description
Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, Peak Output Power 2,000 W, Inverter Input Voltage 10.5 to 15V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2V to 14.4V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 7.3 in, Inverter Width 11 in, Inverter Depth 14.5 in, Standards UL458
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Aerator Spray Head White, #AHV-92-DP (AHV-92-DP)
- WALKER EXHAUST Exhaust Pipe Connector, 41931 (41931)
- DRAW-TITE RECEIVER MOUNT TOW EYELET, SOLID SHANK, GWR 10,000 LBS. 7-3/8IN LENGTH (63045)
- AME Super Stacker Cribbing, 6"x 7"x 24", Black (15230)
- TUNDRA Automatic Inverter and Battery Charger, 45A, 3000W (ICM30245)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 45A, 1500W (ICM15245)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- TUNDRA Automatic Inverter and Battery Charger, 70A, 1500W (ICM15270)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 80A, 3000W (ICM30280)
- TUNDRA Inverter, Aluminum Case, 150 W Nominal Output, 1 Outlets (M150)
- ILC Replacement For AIMS INVERTORS PRODUCTS PICOGLF20W12V120VR (PICOGLF20W12V120VR)
- Tundra Automotive Battery Inverters & Converters