Shop All Automotive Battery Accessories
Tundra
Automatic Battery Charger, 80 Output Amps
Mfr # IBC80
Zoro # G1856508
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80A
- Application Truck
- Includes 3 ft. Long AC Cord
- Material Aluminum/Steel
- Length 11-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tundra
- MFR # IBC80
- Zoro # G1856508
- UPC # 686695412030
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 11-1/2" |
Charger Depth | 8 in |
Charger Width | 9 in |
AC Cord Length | 3 ft |
Charger Height | 3 5/8 in |
Overall Width | 9.0 |
Overall Height | 3.6 |
Overall Depth | 11.5 |
Cord Length | 3 ft |
Description
Battery Charger, Charger Function Boosting, Equalizing, Floating, Charger Output Current 80 A, Charger Input Voltage 120V AC, Charger Input Current 14.9 A, Charger Output Voltage 12V DC, Plug Type NEMA 5/20 P, Cord Length 3 ft, Charger Depth 8 in, Charger Width 9 in, Charger Height 3 5/8 in, Automatic/Manual Automatic, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Standards UL 458
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040035 (8HF040035)
- MCGARD WHEEL LOCK SET 14X1.5 NUT CONE SEAT (replaces 24214) (24215)
- MOHAWK Tire Lubricant, Low Profile, 8 Lb. (EP7-LP)
- DORMAN Window Crank Handle, 76928 (76928)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM1512)
- TUNDRA Inverter Cable, 2 ft. (CM702)
- TUNDRA Inverter Installation Kit, w/6 ft. Cable (CM1506)
- TUNDRA Inverter Installation Kit, w/10 ft. Cable (CM1010)
- TUNDRA Automatic Battery Charger, 45 Output Amps (IBC45)
- TUNDRA LCD Remote Control, 8-Pin Connector (RCL2)
- ECM INDUSTRIES 4PK 2 Battery Clip (14-076)
- Tundra Automotive Battery Accessories