Shop All Wire Rope & Cable
Tumax
Steel Wire Galvanized 20 Gauge /175ft
Mfr # GL61100513912
Zoro # G005939159
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Spool Width 4
- Size 4.5 x 3.5 x 1.5 inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tumax
- MFR # GL61100513912
- Zoro # G005939159
- UPC # 737318100053
- Country of Origin United States
- Category Wire Rope & Cable
Dimensions
Spool Width | 4 |
Size | 4.5 x 3.5 x 1.5 inches |
Details
Item | Tumax Steel Wire Galvanized 20 Gauge /175ft |
Material | Steel |
Color | Black |
Description
* Strong, flexible, galvanized wire for custom trellis layouts and unlimited design possibilities. Simply run the wire thru the Tumax Plant Anchors and train and secure plants to almost any surface
* Heavy 20 gauge wire has a variety of uses from garden plant anchors to hanging decorative and wired lighting
* Safe work load 15 Pounds
* Heavy 20 gauge wire has a variety of uses from garden plant anchors to hanging decorative and wired lighting
* Safe work load 15 Pounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Semi-Static Rope, 1/2 In. dia., 150 ft. L (R078AA36)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 5 in., 240 lb. (P12R-R050B-P3)
- KELLEY Holdown Release Chains/Cables, Release C (032-106)
- VESTIL Forklift Truck Seat Safety Switch LTS-SSS (LTS-SSS)
- INDUSCO Cable, 3/16", 7x19", Galv x 500ft. (20500311)
- BARON Vinyl Coated Galvanized Steel 1/8-3/16 in. D X 50 ft. L Aircraft Cable (01205)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 100 ft (ZAG18-SS304-77-100)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, SS (2VJR5)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG018316-77-GPC-50)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, Steel (2RZY3)
- DAYTON Cable, 1/4 in, 250 ft, 6 x 37 Class IWRC, SS (33RG82)
- Tumax Wire Rope & Cable