Shop All Paper Bags
This Product is Discontinued
Tulsack
Shopping Bag with Handles 8" x 5" x 10" Chocolate, Pk250 (Discontinued)
Mfr # S04TCH
Zoro # G4247376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bag Handle Paper Twist
- Bag Material Paper
- Width 5 in
- Depth 4 3/4 in
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tulsack
- MFR # S04TCH
- Zoro # G4247376
- UPC # 804800040101
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 5 in |
Depth | 4 3/4 in |
Length | 10" |
Details
Bag Item | Shopping Bag |
Item | Shopping Bag |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | Brown |
Recycled Content | 95% |
Handle | Paper Twist |
Recycled Paper | Yes |
Package Configuration | Carton Pack |
Material | Paper |
Description
Brown, Width 5 in, Depth 4 3/4 in, Shopping Bag, Material Paper, Package Configuration Carton Pack, Recycled Content 95 Percent, FDA Compliant No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.