Shop All Paper Bags
This Product is Discontinued
Tulsack
Shopping Bag with Handles 5-1/2" x 3-1/4" x 8-3/8", Pk250 (Discontinued)
Mfr # S03NK
Zoro # G4247805
This Product is Discontinued
Key Features
- Bag Handle Paper Twist
- Bag Material Paper
- Width 5 1/2 in
- Depth 3 1/4 in
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tulsack
- MFR # S03NK
- Zoro # G4247805
- UPC # 80480003018
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 5 1/2 in |
Depth | 3 1/4 in |
Length | 8" |
Details
Item | Shopping Bag |
Bag Item | Shopping Bag |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | Brown |
Recycled Content | 95% |
Handle | Paper Twist |
Recycled Paper | Yes |
Material | Paper |
Package Configuration | Carton Pack |
Description
Brown, Width 5 1/2 in, Depth 3 1/4 in, Shopping Bag, Material Paper, Package Configuration Carton Pack, Recycled Content 95 Percent, FDA Compliant No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.