Shop All Coffee and Tea
Tullys Coffee
French Roast Decaf Coffee K-Cups, PK96 PK
Mfr # 192419
Zoro # G402683419
product price: $74.89
/pk 96, $0.78/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor French Roast Decaf
- Coffee Roast/Tea Type Dark
- Size Single Serving
- Beverage Format Decaffeinated Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tullys Coffee
- MFR # 192419
- Zoro # G402683419
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Decaffeinated Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | French Roast Decaf |
Coffee Roast/Tea Type | Dark |
Beverage Format | Decaffeinated Coffee |
Net Weight | 3.5 lbs |
For Use With | Keurig® K-Cup® System |
Description
True to a traditional French Roast, this full-bodied decaf coffee reveals deep roasted aromas, and smoky flavors reminiscent of a quaint, Parisian café. The sophisticated finish highlights the coffee's sweet side and begs to be shared with a rich and chocolatey pastry. K-Cup® pods for use with the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL INDUSTRIES Sensor, Temp 10 10K (32-19094)
- ALTO-SHAAM SWITCH, ROCKER for Alto-Shaam - Part# SW-34769 (SW-34769)
- REYNOLDS Foil Roll, Aluminum, Standard, 1000 ft., 12" (611)
- CRESTWARE Turner, Solid, Curved, 13-1/2 in. L (NY4)
- TULLYS COFFEE Coffee, 2.4 lb Net Wt, Ground, PK96 (192719)
- TULLYS COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (6606)
- EMERIL LAGASSE K-Cup, El Big, Easy Bold, 96Pk (5000346530)
- BOTANICARE Pure Blend Tea 1Gal (HGC732635)
- COMMODITY POPCORN Yellow Popcorn 12.5lbs, PK4 (4050-12)
- OREGON CHAI Oregon Chai Sugar Free The Original Chai Tea 32 oz., PK6 (OC12632)
- CARIBOU COFFEE K-Cup, Caribou Decaf, 96PK (5000330137)
- Tullys Coffee Beverages