Shop All Coffee and Tea
Tullys Coffee
French Roast Decaf Coffee K-Cups, PK24 PK
Mfr # 192419
Zoro # G402683389
product price: $20.45
/pk 24, $0.85/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor French Roast Decaf
- Coffee Roast/Tea Type Dark
- Beverage Format Decaffeinated Coffee
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tullys Coffee
- MFR # 192419
- Zoro # G402683389
- UPC # 681427002824
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Decaffeinated Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | French Roast Decaf |
Coffee Roast/Tea Type | Dark |
Beverage Format | Decaffeinated Coffee |
For Use With | Keurig® K-Cup® System |
Net Weight | 0.88 lbs |
Description
True to a traditional French Roast, this full-bodied decaf coffee reveals deep roasted aromas, and smoky flavors reminiscent of a quaint, Parisian café. The sophisticated finish highlights the coffee's sweet side and begs to be shared with a rich and chocolatey pastry. K-Cup® pods for use with the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Black Drip 3.9 gal. 3 Burner Coffee Maker (VPS)
- KARS Kars Salted Cashews 1.5 oz Bagged (1201)
- FEDERAL INDUSTRIES Straight Lever Switch (41-13022)
- HUBBELL HEATERS Temp Control Board (Flow Meter) (TK2000)
- TULLYS COFFEE Coffee, 2.4 lb Net Wt, Ground, PK96 (192719)
- TULLYS COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (6606)
- APPLICA/SPECTRUM BRANDS 17L BLK Elec Kettle (KE1500B)
- REVOLUTION TEA Tea Classic Sweetened Black 128 oz. (52-8000)
- NUMI ORGANIC TEA Gunpowder Green Tea, PK100 (30109)
- HANKOOK TEA 90 g Organic Powdered Green Tea Culinary Grade Polybag (9104)
- FOLGERS Coffee, Clssc Roast, 0.28oz., 4 boxes of 24 (6685CT)
- Tullys Coffee Beverages