Shop All Arts & Crafts
Tulip
Tulip 2002300 Puffy 3D Paint; Rainbow Color - Set of 12
Mfr # 2002300
Zoro # G904141820
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tulip
- MFR # 2002300
- Zoro # G904141820
- UPC # 17754262523
- Country of Origin China
- Category Arts & Crafts
Description
Puffy 3D Paint value packs are easy on the budget and great for classrooms, group activities and large projects. Quality multi-surface dimensional paint comes can be used to decorate jeans, T-shirts, tennis shoes, backpacks, paper, sweatshirts and school project materials like poster board, wood, plastic, and many more surfaces. Squeeze bottles are easy to grip and have a fine point applicator tip.
Features- Puffy 3D Paint
- The ultimate multi-surface 3D paint works on fabric, wood, glass, metal, paper and more
- Dries permanent and vibrant it's even machine washable on fabric
- Stays super-dimensional and flexible after drying
- Great for class projects, family crafts and tons of party creativity
- Non-toxic fun for all ages
- Set of 12
- White, Pink, Red, Orange, Yellow, Apple Green, Green, Light Blue, Navy Blue, Purple, Brown, Black
- Color: Rainbow Color
- Certifications: Conforms to ASTM D-4236
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Fabric Paint
- Capacity: 1 oz
- Tip Size: Fine Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTMAX SmartMax® My First Farm Animals, 16 Pieces (SMX221)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- ARTISTIC Urban Collection Pencil Cup, Black (ART20005)
- EPOCH DESIGN Epoch Design Locking Security Drop Box - Bronze (7418)
- CRAYOLA Washable Glitter Glue, 9 Carton, Assorted PK (CYO693527)
- CRAYOLA Markers w/Storage Tin, 7 Colors, 16/ST, AST PK (CYO586502)
- HANDY ART Little Masters® Tempera Paint, Green, Gallon (204-745)
- SPECTRA ART TISSUE Paper, Tissue, Sp, 12X18,100Sh Pk (PAC59530)
- BAZIC PRODUCTS 1 in. Black Color Alphabet Stickers; 6 Sheets - Case of 24 (3824)
- PACON Border, 2-1/4" x 50 ft., Blue (37176)
- CRAYOLA Large Crayons, Black, 12PK (52-0033-051)
- Tulip