Shop All Accent Furniture and Storage
Tuhome
Wick Bar Cart with Integrated Wine Storage. Spacious Cabinet and Smooth Rollers-Black
Mfr # MLW9080
Zoro # G610191232
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 14.7 in
- Overall Height 32.3 in
- Width 25.8 in
- Material Laminate
- Type Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLW9080
- Zoro # G610191232
- UPC # 7707062389878
- Country of Origin Colombia
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 14.7 in |
Overall Height | 32.3 in |
Width | 25.8 in |
Details
Material | Laminate |
Type | Modern |
Includes | Hardware |
Item | Bar Cart |
Color | Black |
Features | Versatile Top Surface: A spacious 25.8"W x 14.7"D platform, perfect for mixing drinks or showcasing décor. |
Description
Welcome to the future of home entertainment with the Wick Bar Cart. Setting new standards in portable luxury. this cart ensures your spirits and glassware move as seamlessly as your conversations. With its sophisticated built-in wine rack. capable of cradling bottles in 4.5in.H x 5.5in.W slots. your vintages have never looked better. Up top. a platform measuring 25.8in.W x 14.7in.D is the ideal stage for mixology magic or chic decor displays. Tuck away other essentials in the 18.5in.W x 10.9in.D internal storage. neatly ensconced behind a crafted door. Whether you opt for a timeless white or a black finish. the Wick ensures a mobile bar experience.Dimensions:Height: 32.3in. Width: 25.8in.Depth: 14.7 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Fabric Banquet Chair with Silver Vein Frame (FD-BHF-1-SILVERVEIN-BCG-GG)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- ALBA Tri-Umbrella Stand, 23", Black (PMTRIA2N)
- LORELL Desk Shell, 23.6" D X 41.4" W X 29-1/2" H, Walnut, 3mm PVC (Edge) (LLR69980)
- TUHOME Lafayette Bar Cabinet with 4-Bottle Rack. Upper Glass Holder and Dual Door Design-Black (MLW9073)
- TUHOME St Andrews Bar Cart with Built-In 8-Bottle Rack. and Aluminum-Edged Top Surface-Black (MLW9048)
- DWELLINGDESIGNS 3.5 in. W x 3.5 in. H x .5 in. P Springtime RosetteCherryArchitectural Accent (DW289213)
- BASICWISE MDF Storage Box Shoe Bench with 2 Shelves, Foldable Baskets and a Gray Cushion, White (QI004202.WT)
- RIMAX Three Drawer Rolling Cart (10431)
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 3-Door Shoe Cabinet (169-10887)
- Tuhome Accent Furniture and Storage