Shop All Coffee Tables
Tuhome
Wema 3 Coffee Table, Lower Open Shelf, Espresso
Mfr # MLV3983
Zoro # G808854260
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.1 in.
- Length 20.9 in.
- Height 16.5 in.
- Tabletop Color Brown
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLV3983
- Zoro # G808854260
- UPC # 7709633589526
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 35.1 in. |
Length | 20.9 in. |
Height | 16.5 in. |
Details
Tabletop Color | Brown |
Finish | Brown |
Includes | Hadware |
Features | High End Two levels top surface |
Weight | 35.5 lbs. |
Drawers | 0 |
Doors | 0 |
Material | Laminate |
Legs | 0 |
Shelves | 0 |
Description
The Tuhome Wema Collection Coffee Table provides a contrast factor to your living room with excellent modern styling. The espresso-manufactured wood finish and dual-level shelving offer a spacious area to display your books, picture frames, or tall decor with its Superior Top 35,07 in. W X 20,86 in. D. This table comes with all-metal hinges for more durability and a strong assembly. Total size 35,07 in. W X 20,86 in. D X 16,53 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS 2 in. Faux Wood Cordless Blinds; White - 46 x 60 in. (5005742)
- BOSS Multi-Function LeatherPlus Drafting Stool with Adjustable Arms (B1646)
- IHOME Bedside Single Day Alarm Clock (HiH50B)
- ZORO SELECT Padded Folding Chair, Gray/Beige, 300 lb. (13V426)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Black (MLW6580)
- TUHOME Kaskade Lift Top Coffee Table, Two Legs, Two Shelves, Espresso/Black (MCW6255)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Espresso, 19.6 L x 21.6 in W x 15.3 H (MLC5015)
- TUHOME Vassel Coffee Table, Hairpin Legs, Two Shelves, Espresso (MLC4755)
- TUHOME Nora Lift Top Coffee Table, Two Legs, Dark Walnut (MLC6256)
- TUHOME Gambia Lift Top Coffee Table, Four Legs, White/Light Oak (MBD5018)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Reclaimed Wood-Look/ Black (I 7960P)
- Tuhome Coffee Tables