Shop All Dressers
Tuhome
Vintro Storage Cabinet, Broom Hangers, Metal Handle, White
Mfr # MLB8977
Zoro # G808854086
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Finish White
- Length 12.3 in.
- Height 70.8 in.
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12.3 in. |
Height | 70.8 in. |
Width | 15.7 in. |
Details
Color | White |
Finish | White |
Material | Laminate |
Drawers | 0 |
Legs | 4 |
Doors | 1 |
Features | Includes a large door, ideal for keeping all your items protected and organized. |
Shelves | 0 |
Weight | 61.3 lbs. |
Includes | Hadware |
Description
Looking for extra storage space in your Kitchen Here's the Vintro Storage Cabinet. This cabinet has a wide door, perfect for keeping your cleaning supplies safe, and four internal shelves, perfect for extra storage. The cabinet has internal broom hangers, so you can keep your brooms organized and easy to access. The cabinet has a metal handle and legs, giving it a unique, stylish touch. Take advantage of this must-have piece of furniture - order the Vintro Storage Cabinet today!Designed with an elegant white manufactured wood finish.Dimensions:Height: 71 in. Width: 15.7 in. Depth: 12.3 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (19440)
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball, 2PK (50-1282)
- LIFETIME Lifetime Stacking Chair, Black, Pack of 14 (82830)
- BOSS Reception Desk, 48" X (N168-M)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Smokey Oak/White (CIB6601)
- TUHOME Ohio Armoire Wardrobe with 3-Doors. 2-Drawers. and 4-Tier Shelves -White (CLB9031)
- TUHOME Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, Dark Brown (CLB7153)
- TUHOME Bolton 160 Armoire, 6 Shelves, 2 Door Cabinets, 2 Mirrors, 2 Drawers, Rod, Black/Light Gray (CWZ5951)
- TUHOME Kaia 5 Drawer Dresser, Vertical Dresser, Smokey Oak/White (CIB5532)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, White/Pine (CBC4765)
- MANHATTAN COMFORT Rockefeller Dresser, Nature and Rose Pink (103GMC6)
- Tuhome Dressers