Shop All Desks
Tuhome
Vilna 120 Writing Desk, Four Shelves, Light Oak/White
Mfr # EDB5560
Zoro # G908854245
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.2 in.
- Overall Depth 17.7 in.
- Overall Height 47.2 in.
- Color Light Gray/White
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47.2 in. |
Overall Depth | 17.7 in. |
Overall Height | 47.2 in. |
Details
Color | Light Gray/White |
Material | Laminate |
Number of Drawers | 0 |
Number of Shelves | 3 |
Weight | 49.9 lbs. |
Includes | Hadware |
Doors | 0 |
Features | amazing color combinations for a modern look |
Legs | 0 |
Description
The TUHOME Vilna 120 computer desk is a modern, multifunctional desk that will give you an excellent and ready to go space to study or work from home. Its top surface of 47.2 inches wide and 17.7 Inches deep will allow you to have in laptops and monitors plus the right amount of space for keyboards and a mouse. The two shelves on the bottom left side will 12-inch High x 13-inch wide x 17.3 in Deep store more important items for you and the and the top shelf on the top will give you the space you need to frequently used things that you don't want to get in the way while you work and will allow you to have an organized space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dark Brown Full Leather Storage Cube Ottoman (A-1776)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Vinyl/Metal (493P35)
- WESTCLOX WALL CLOCK 14""PLASTIC (32189A)
- TUHOME Carson Computer Desk with Hutch. Single Door Cabinet. and 3-Tier Storage Shelves-White (ELB9070)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Oak (ELD6574)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, White (ELB5540)
- TUHOME Zambia Wall Desk, Single Shelf, Mahogany/White (EGB5969)
- TUHOME Masai Writing Computer Desk, Five Open Shelves, Light Gray (ELZ5711)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7080)
- Tuhome Desks