Shop All Food Service Carts
Tuhome
Verona Kitchen Cart, Three Shelves, Four Casters, White/Dark Walnut
Mfr # MBC6768
Zoro # G908853804
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Height 34.8 in.
- Color Multi-color
- Width 22.5 in.
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MBC6768
- Zoro # G908853804
- UPC # 7707062336292
- Country of Origin Colombia
- Category Food Service Carts
Dimensions
Height | 34.8 in. |
Width | 22.5 in. |
Length | 15.6 in. |
Details
Material | Laminate |
Color | Multi-color |
Number of Shelves | 2 |
Features | Three Shelves |
Number of Doors | 0 |
Number of Drawers | 1 |
Finish | Multi-color |
Includes | Hadware |
Weight | 40.2 lbs. |
Legs | 0 |
Description
If you are looking for extra storage for your kitchen and easy mobility, the TUHOME Verona kitchen cart is ideal for you.With a modern style, it has two large shelves to organize your kitchen elements, in addition to a large low shelf to store your objects more safely and a countertop 27.40 in. that you can use to prepare your favorite foods and four caster wheels for easy mobility.Its size 34,88 in. H X 22,5 in. W X 15,6 in. D fits perfect in your kitchen.Made of White- dark walnut manufactured wood finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Mesh Colander 4qt (MESH-4)
- STARBUCKS Veranda Blend Coffee K-Cups, PK96 PK (12434950)
- STAR MANUFACTURING Cooling Fan 120V, 2750Rpm (2U-200559)
- VULCAN HART Quartz Element 208V 1050W 19-5/8" (825300)
- TUHOME Memphis Bar Cart, Twelve Built-in Wine Rack, Four Legs, One Open Shelf, Light Gray (BLZ6720)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, Espresso (MLC3988)
- TUHOME Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, White/Light Oak (OBD6766)
- TUHOME Kira Kitchen Kart, Double Door Cabinet, One Open Shelf, Two Interior Shelves, White (MLB6769)
- TUHOME Nigella Kitchen Cart, Two Storage Shelves, Four Casters, Three Side Shelves, White/Dark Brown (MBB7165)
- TUHOME Kit Lower Microwave Cabinet, Single Door, Three Side Shelves-Black (MLW6198)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 30in L x 16in W (AMG RP3-3 CART)
- Tuhome Food Service Carts