Shop All Home Storage Cabinets
Tuhome
Ventus Bathroom Storage Cabinet, Liftable Top, One Drawer, White
Mfr # ALB6477
Zoro # G208853740
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 20.2 in.
- Overall Depth 10.2 in.
- Number of Shelves 1
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ALB6477
- Zoro # G208853740
- UPC # 7707062353107
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 20.2 in. |
Height | 23.5 in. |
Overall Depth | 10.2 in. |
Details
Material | Laminate |
Color | White |
Number of Shelves | 1 |
Number of Drawers | 1 |
Number of Doors | 1 |
Finish | White |
Includes | Hadware |
Weight | 35.9 lbs. |
Features | Perfect for to cover your storage needs in a garage, utility room, Living room or kitchen |
Legs | 4 |
Description
The Tuhome narrow Ventus bathroom storage cabinet is the perfect fit for any size bathroom space. Big or small. The large lower pull-out drawer is great for storing toiletries or eliminating any unnecessary clutter from any bathroom. The top-loading drawing is great for any items you want to keep within reach and access. When closed the Ventus becomes a great space saver with a simple, classic style that blends with any decor. Sleek and discreet keeping the important things out of sight. Not just built for looks but built for durability with metal drawer slides that show our focus to deliver quality products. Measuring 23.68 in. H, 20.27 in. D, 10.23 in. W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- COMMERCIAL CARE Touchless Soap Dispenser (CCSA02S)
- OFFICE STAR Chair, Folding, Fabric/Metal, PK2 (84220-30)
- ALERA Everyday Task Stool, Black, Leather (ALETE4619)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5536)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5548)
- TUHOME Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, White (MLB8982)
- TUHOME Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Smokey Oak (MII6557)
- TUHOME Madrid Over The Toilet Cabinet, Double Door, Two Shelves, Black (ALW7961)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207MH)
- Tuhome Home Storage Cabinets