Shop All Decorative Mirrors
Tuhome
Vanguard Bathroom Mirror, Frame, Looking Glass, Light Pine
Mfr # ELR7930
Zoro # G608853807
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Weight 14.8 lbs.
- Height 27.5 in.
- Finish Beige
- Width 19.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ELR7930
- Zoro # G608853807
- UPC # 7707062325128
- Country of Origin Colombia
- Category Decorative Mirrors
Dimensions
Height | 27.5 in. |
Width | 19.7 in. |
Length | 1.53 in. |
Details
Color | Beige |
Weight | 14.8 lbs. |
Finish | Beige |
Material | Laminate |
Features | Sleek And Modern Design |
Includes | Hadware |
Shelves | 0 |
Drawers | 0 |
Doors | 0 |
Legs | 0 |
Description
If you're looking for an elegant bathroom mirror that will add the perfect finishing touch to your space, look no further than the TUHOME Vanguard Bathroom Mirror. This mirror is designed with a beautiful glass pane and a light pine frame in manufactured wood. Plus, its sleek and simple design means it will blend seamlessly with any existing decor. Making it the perfect addition to any bathroom. Product dimensions 27.5 in. H X 1.5 in. D X 19.7 in. W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- DMI Mattress Encasmnt, Queen, 80inL, Cntoured (554-8068-1952)
- REGENCY Regency Stool Kit (STKT1)
- LORELL Leather Executive Chair, 19" to 22-1/2", Black (LLR90040)
- GLOBAL FURNITURE USA Global Furniture USA LINDA FD0011A -BL-M M Linda Mirros; Black (LINDA(FD0011A)-BL-M (M))
- ORE FURNITURE Ore Furniture N4001-YEL-WH 59.25 in. Yellow & White Oval Cheval Standing Mirror (N4001-YEL/WH)
- CASTELLO USA Smart Angelina 60 x 30 LED Smart Mirror with Voice Commands (CB-SM432-60-30)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- BAXTON STUDIO Tiana Vintage Antique Bronze and Gold Finished Metal Quatrefoil Accent Wall Mirror (177-11071-Zoro)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mirror (AWAA1320)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Contemporary, Modern (I 3359)
- Tuhome Decorative Mirrors