Shop All TV Stands & Entertainment Centers
Tuhome
Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, Light Oak
Mfr # RLD6712
Zoro # G408853731
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Laminate
- Weight 74 lbs.
- Width 70.8 in.
- Height 20.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # RLD6712
- Zoro # G408853731
- UPC # 7707062369641
- Country of Origin Colombia
- Category TV Stands & Entertainment Centers
Dimensions
Width | 70.8 in. |
Height | 20.6 in. |
Length | 13.7 in. |
Details
Color | Beige |
Material | Laminate |
Weight | 74 lbs. |
Finish | Beige |
Features | Back Holes |
Includes | Hadware |
Drawers | 0 |
Doors | 1 |
Shelves | 2 |
Legs | 5 |
Description
If you are the type of person who has always dreamed of an ideal place to organize your new TV with a modern touch and functional due to its drawers and shelves suitable for storage, the TUHOME Valdivia TV Stand is perfect for you.It is perfect in any room you want with a unique and ergonomic design. It has interior back holes to keep your cables organized.Its size 20,6 in. H X 70,8 in. W X 13,7 in. D fits on any room, with an ample Superior Top 72.1 in. and ideal four legs 3.9 in. Objects and shelf are not included Elegant light oak finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Oksana Modern Contemporary Glam and Luxe Light Grey Velvet Fabric and Gold Finished Full Size Daybed (174-10982-Zoro)
- WESTCLOX Westclox 36001 8 7-8 Aluminium Wall Clock (36001)
- VINTIQUEWISE Water Hyacinth Natural Multipurpose Barrel Storage Tub w/Lid, Basket for Organizing, Ottoman Stool (QI004214)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- TUHOME Oslo Tv Stand for TV's up 51 in. Two Drawers, Four Legs, Three Open Shelves, Dark Walnut (RLC6708)
- TUHOME Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, White (RLB6713)
- TUHOME Kaia Tv Stand for TV's up 55 in. Four Shelves, Three Shelves, Black/Pine (RVA3989)
- TUHOME Tunez Tv Stand for TV's up 43 in. Three Open Shelves, One Cabinet, Light Oak (RLD7040)
- TUHOME Kava Entertainment Center, 6 External Shelves, 2 Door Cabinet, Storage Spaces TV's up 37in, Black (CLW6717)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Grey (I 2840)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment Stand, Unfinished (TV-58)
- Tuhome TV Stands & Entertainment Centers