Shop All Home Storage Cabinets
Tuhome
Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black
Mfr # MLW5548
Zoro # G608853999
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 20.1 in.
- Height 62.2 in.
- Overall Depth 8.58 in.
- Number of Shelves 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLW5548
- Zoro # G608853999
- UPC # 7707062375215
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 20.1 in. |
Height | 62.2 in. |
Overall Depth | 8.58 in. |
Details
Material | Laminate |
Color | Black |
Number of Shelves | 7 |
Number of Drawers | 0 |
Number of Doors | 1 |
Finish | Black |
Includes | Hadware |
Weight | 54.1 lbs. |
Legs | 4 |
Features | 58 in. High Mirrored Door |
Description
The TuHome Urano Collection cabinet updates the look of any space with modern styling and finish. Multiple shelves and a large covered cabinet give you plenty of storage options. Featuring one large mirror cabinet with four shelves three of them adjustable and 5 exterior open shleves fixed this product is ideal for your bathroom, kitchen, bedroom or garage. Easy and ready to assemble furniture with CARB certification. Product Dimensions: 62.2 H x 20.1 W x 8.5 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER TOWELS Gym Power Hand Towels - Beige Center Stripe 16 x 27 , 12PK (PWR-1627-3BGCS)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- BIGGIES SCENES Window Well Scenes-Tree, 120 in wide x 60 in high (BG-WW-TRE-120)
- TUHOME Urano Corner Linen Cabinet, Five External Shelves, Single Door, Four Interior Shelves, White (MLB3921)
- TUHOME Balboa Wall Cabinet, Towel Bar, 1 Door, White (MLB8980)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5536)
- TUHOME Malta Over The Toilet Cabinet, Double Doors, Three Shelves, White (MLB4442)
- TUHOME Lake Broom Cabinet Slim-Design Storage Solution with Inner Shelves and Side Broom Hangers-White (MLB9066)
- TUHOME St. Clair Linen Cabinet, Two Interior Shelves, Two Open Shelves, Single Door, Light Oak/White (MDB7124)
- SAFCO Base Cabinet, 2 Door, Mahogany (1702MH)
- Tuhome Home Storage Cabinets