Shop All TV Stands & Entertainment Centers
Tuhome
Tunez Tv Stand for TV's up 43 in. Three Open Shelves, One Cabinet, Light Oak
Mfr # RLD7040
Zoro # G008853872
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Beige
- Length 13.7 in.
- Material Laminate
- Weight 48.6 lbs.
- Height 45.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # RLD7040
- Zoro # G008853872
- UPC # 7707062329973
- Country of Origin Colombia
- Category TV Stands & Entertainment Centers
Dimensions
Length | 13.7 in. |
Height | 45.2 in. |
Width | 17.7 in. |
Details
Finish | Beige |
Material | Laminate |
Weight | 48.6 lbs. |
Color | Beige |
Includes | Hadware |
Features | Back Holes |
Shelves | 3 |
Drawers | 0 |
Doors | 1 |
Legs | 5 |
Description
The TUHOME Tunez TV Stand is the perfect way to achieve a contemporary look in your home. You can use it to store and display your TV as well as your favorite decorations. It comes with two open shelves, a large storage drawer, and a large shelf - perfect for showing off your books. Its size 45,27 in. H X 17,71 in. W X 13,77 in. D is perfect for your bedroom or living room.Stylish light oak finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (3085PY)
- MACCOURT Maccourt Products W4217 Type M Window Well Cover (284968)
- GLOBAL EQUIPMENT Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige (309235BG)
- TRADEMARK FINE ART Jeff Tift 'Winter Cabin' Canvas Art, 12x19 (ALI30204-C1219GG)
- TUHOME Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, Light Oak (RLD6712)
- TUHOME Oslo Tv Stand for TV's up 51 in. Two Drawers, Four Legs, Three Open Shelves, Dark Walnut (RLC6708)
- TUHOME Kava Entertainment Center, 6 External Shelves, 2 Door Cabinet, Storage Spaces TV's up 37in, Black (CLW6717)
- TUHOME Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, White (RLB6713)
- TUHOME Kaia Tv Stand for TV's up 55 in. Four Shelves, Three Shelves, Black/Pine (RVA3989)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Washed Gray Taupe (TV09-34)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawer, Living Room, Bedroom, Laminate, Brown (I 2611)
- Tuhome TV Stands & Entertainment Centers