Shop All Nightstands
Tuhome
Trivor 2 Drawers Nightstand, Metal Handles, White
Mfr # MLB8966
Zoro # G308853824
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.7 in.
- Height 18.5 in.
- Legs 0
- Includes Hadware
- Weight 23.2 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLB8966
- Zoro # G308853824
- UPC # 7707062328587
- Country of Origin Colombia
- Category Nightstands
Dimensions
Length | 12.7 in. |
Height | 18.5 in. |
Width | 15.7 in. |
Details
Color | White |
Legs | 0 |
Includes | Hadware |
Weight | 23.2 lbs. |
Doors | 0 |
Drawers | 2 |
Features | The sturdy metal handles on the drawers give this nightstand a modern touch. |
Material | Laminate |
Shelves | 0 |
Description
Looking for a stylish and functional nightstand for your bedroom Look no further than the Trivor 2 Drawer Nightstand. This piece features two spacious drawers for storage, plus a top surface that provides plenty of room to keep your essentials within easy reach. And to make it even more convenient, the nightstand has sturdy metal handles. So whether you're looking for a place to store clothes or a handy spot to keep your alarm clock and book, the Trivor 2 Drawer Nightstand is perfect.Designed with an elegant white manufactured wood finish.Dimensions:Height: 18,58 in. Width: 15,75 in. Depth: 12,72 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Vue(TM) Heavy Duty Stool, Armless (3394BV)
- BAXTON STUDIO Marlisa Walnut Wood and Beige Tufted Storage Ottoman Bench (150-8737)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Zinc Chest Handle (N117-002)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- TUHOME Adele Floating Nightstand with Drawer and Open Storage Shelves- Light Gray (MLZ9408)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, Light Gray (MLZ6572)
- TUHOME Augusta 2 Nightstand, Four Legs, Two Drawers, Light Oak (MLD7030)
- TUHOME Kaia Z Nightstand, One Drawer, One Cabinet, Four Legs, Superior Top, Smokey Oak/White (CIB7915)
- BAXTON STUDIO Ryker Oak Finished 2-Drawer Wood Nightstand (156-9284)
- Tuhome Nightstands