Shop All Breakroom Cabinets
Tuhome
Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Macadamia
Mfr # BLM7787
Zoro # G108853994
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 71.1 in.
- Overall Width 18.4 in.
- Overall Depth 18.4 in.
- Number of Doors 2
- Handle Finish Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # BLM7787
- Zoro # G108853994
- UPC # 7707062368606
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 71.1 in. |
Overall Width | 18.4 in. |
Overall Depth | 18.4 in. |
Details
Color | Beige |
Number of Doors | 2 |
Handle Finish | Beige |
Cabinet Material | Laminate |
Number of Shelves | 3 |
Number of Drawers | 0 |
Weight | 88.8 lbs. |
Includes | Hadware |
Features | Middle Display Area for Highlighted Liquor Items (17.6 in. H x 12.7 in. W) |
Legs | 0 |
Description
Stand out from the rest with the Tuhome Syrah Corner Bar Cabinet. Fitting neatly into a corner, this fashionable piece of furniture can store some liquor bottles. The built-in stemware rack allows you to hang four wine or cocktail glasses. Eight cubbies 4,4 in. H X 4,4 in. W line the unit, four on each side. Premium display space in the center for spirits is sure to catch the eye of any guests. Two large cabinet spaces at the base of the unit are perfect for storing liquor, cocktail books, or decorative accents in view but out of the way.With a ideal size 18,4 in. W X 18,4 in. D X 71,1 in. Hand unique desgined of macadamia manufactured wood finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Mesh Drafting Chair, 27-1/2" to 32-1/2", No Arms, Black (13-37N20D)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Natural (XU-RD-36-NATTB-T3030-GG)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- ACURITE Wall Clock, Antiqued Black, 18" (75103A1)
- TUHOME Salem Corner Bar Cabinet, Two External Shelves, Two Drawers, Four Wine Compartments, Pine/Matt Gray (BMP7770)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves-Black (BLW5546)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- TUHOME Manhattan L Bar Cabinet, Eight Built-in Wine Rack, Single Door, Light Gray (BLZ6475)
- TUHOME Shangai Corner Bar Cabinet, Two Shelves, Five Built-in Wine Rack-Aged Oak (BLM7768)
- TUHOME Lyrata Bar Cabinet, Six Built-in Wine Rack, Double Door, Light Gray (BLZ7118)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Black (BLW6550)
- Tuhome Breakroom Cabinets