Shop All Breakroom Cabinets
Tuhome
Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown
Mfr # BLB7788
Zoro # G108853970
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 70.8 in.
- Overall Width 18.4 in.
- Overall Depth 18.4 in.
- Number of Shelves 3
- Handle Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # BLB7788
- Zoro # G108853970
- UPC # 7707062365599
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 70.8 in. |
Overall Width | 18.4 in. |
Overall Depth | 18.4 in. |
Details
Color | Dark Brown |
Number of Shelves | 3 |
Handle Finish | Brown |
Number of Doors | 2 |
Cabinet Material | Laminate |
Number of Drawers | 0 |
Features | 8 cubbies for liquor or wine (each cubie: 4.4 in. H x 4.4 in. W) |
Weight | 93.1 lbs. |
Includes | Hardware |
Legs | 0 |
Description
Stand out from the rest with the Tuhome Syrah Corner Bar Cabinet. Fitting neatly into a corner, this fashionable piece of furniture can store some liquor bottles. The built-in stemware rack allows you to hang four wine or cocktail glasses. Eight cubbies 4,4 in. H X 4,4 in. W line the unit, four on each side. Premium display space in the center for spirits is sure to catch the eye of any guests. Two large cabinet spaces at the base of the unit are perfect for storing liquor, cocktail books, or decorative accents in view but out of the way.With a ideal size 18,4 in. W X 18,4 in. D X 71,1 in. Hand unique desgined of dark brown manufactured wood finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Executive Chair, Mesh, 23- Height, Adjustable Padded, Blue (HL-0001-BL-GG)
- REGISTRY Clock Radio AM FM LED (R-1662B)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- FLASH FURNITURE Kelista Mid-Back White Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-WH-GG)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, White (BLB6546)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Light Grey (BLZ6547)
- TUHOME Salem Corner Bar Cabinet, Two External Shelves, Two Drawers, Four Wine Compartments, Pine/Matt Gray (BMP7770)
- TUHOME Shangai Corner Bar Cabinet, Two Shelves, Five Built-in Wine Rack-Aged Oak (BLM7768)
- TUHOME Essential Corner Bar Cabinet, Three Shelves, Eight Built-in Wine Rack, Two Side Shelves, Aged Oak (BLM7785)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves-Black (BLW5546)
- Tuhome Breakroom Cabinets