Shop All Home Storage Cabinets
Tuhome
Superior 150 Wall Cabinet With Glass, Four Interior Shelves, Two Double Door, Black
Mfr # GLW5609
Zoro # G608853753
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Black
- Width 59 in.
- Height 23.6 in.
- Overall Depth 12.4 in.
Product Information
- Brand Tuhome
- MFR # GLW5609
- Zoro # G608853753
- UPC # 7707062334892
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 59 in. |
Height | 23.6 in. |
Overall Depth | 12.4 in. |
Details
Material | Laminate |
Color | Black |
Number of Shelves | 2 |
Number of Drawers | 0 |
Number of Doors | 6 |
Finish | Black |
Includes | Hadware |
Legs | 0 |
Weight | 63.4 lbs. |
Features | Comes with four door panels with metal handles |
Description
If your kitchen is need of extra storage then look no further. The Superior 150 Wall Cabinet will solve your kitchen storage issues while giving you a look that will be admired by your guests. Four doors separated by a glass covered shelf area in the middle. Providing you with plenty of space for dishes, plates, cups and even small appliances. The built in dish rack will keep your plates properly stored. Metal door handles ensure a tight grip when opening and closing the doors. Measuring 13 in. x 59 in. x 24 in. H. Finish: black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Computer Desk 47 in. W Rectangular Espresso 2 Drawer with Keyboard Tray (ES-2403)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64111)
- LORELL Rectangle Lorell Charcoal Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Charcoal (59489)
- HOMELEGANCE Mandan Night Stand (1910-4)
- TUHOME Ibis Linen Cabinet, Double Doors, Four Interior Shelves, Two Cabinets, Light Oak (MLC4770)
- TUHOME Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Light Oak (MID6556)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Smokey Oak (MLI6584)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, White (GLB5585)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White (MIB5361)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Gray (MBZ6561)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Oak (MBD6559)
- Tuhome Home Storage Cabinets