Shop All Activity & Classroom Tables
Tuhome
Study And Play Activity Table, Two Chairs, Anti Scratching Surface, Table, Light Gray
Mfr # MZB5657
Zoro # G408854202
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.38 / 27.56 in.
- Length 7.87 / 23.46 in.
- Height 10 / 19.72 in.
- Tabletop Color Multi-color
- Finish Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MZB5657
- Zoro # G408854202
- UPC # 7707062329843
- Country of Origin Colombia
- Category Activity & Classroom Tables
Dimensions
Width | 13.38 / 27.56 in. |
Length | 7.87 / 23.46 in. |
Height | 10 / 19.72 in. |
Details
Tabletop Color | Multi-color |
Finish | Multi-color |
Material | Laminate |
Includes | Hadware |
Weight | 46.5 lbs. |
Features | Two concealed storage plastic bins |
Doors | 0 |
Shelves | 0 |
Legs | 8 |
Drawers | 0 |
Description
The TUHOME Study and play activity table will be your go-to place to promote a fantastic environment with all the tools your kids need to immerse themselves and concentrate on their homework, reading, painting, and other fun activities. A spacious 23.4 in. W x 27.5 in. D top surface will give them plenty of room to sit two kids.A hidden compartment in the middle with two removable covers conceals two plastics bins to place homework supplies like markers, pencils, crayons, or small toys like legos that will make life simpler and more manageable cleanup time.14.68 inches of legroom floor to the bottom part of the top will allow your kids to sit comfortably and have a good timeTwo chairs with dimensions 13.8 W x 7.8 D x 10 H will be the best complement to have a great time at this table.It is non-toxic and safe for your kids with an anti-scratching surface. Wipe this table and chair set with a damp cloth to retain its original look for years
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.78.65)
- ALERA Task Chair, Fabric, 19" to 24" Height, Padded Arms, Black (ALEEP42ME10B)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Black (92571)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- TUHOME Lyon Sideboard, Two Drawers, Double Door Cabinets, Dark Walnut (BLC6706)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.25", Laminate Top, Grey (XU-A3060-REC-GY-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-E-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-004-2-MOON-TBL-RED-GG)
- PALMER HAMILTON Rectangle Mobile Stool Table, 30" X 29", Gray Glace (59TV13293012-S12)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Green (YU-YCX-002-2-SQR-TBL-GREEN-GG)
- Tuhome Office & School Tables