No Product Image Available
Tuhome

Stockton 2 Piece Living Room Set, Bar Cart, Coffee Table


product price: $155.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Stockton 2 Piece Living Room Set is the perfect addition to any home. It features an ideal bar cart and coffee table with hidden internal storage thanks to its lift top. This set is perfect for any living space, whether you want to add to your home bar or need extra storage space. The neutral tone of this set will match any decor, making it the perfect addition to your home.The Cart is indeed an ideal addition to your living room setup. The casters make it easy to move the Cart from room to room or to rearrange your furniture, and the six-bottle rack is a great way to keep your favorite beverages within reach. The two side open shelves provide a convenient place to store glasses, mixers, and other bar essentials, while the single door helps keep everything neatly tucked away when not in use. Designed with an elegant dark walnut manufactured wood finish.The Nora Lift Top Coffee Table is one of today's most innovative and space-saving designs. The table features a lift top that allows you to store objects inside its hidden internal storage. Additionally, the metal legs provide extra support and stability. This coffee table is perfect for small spaces or apartments.Dimensions:Furniture 1, Bar CartWidth: 23.6 in. Height: 32.3 in. Depth: 14.8 in. Furniture 2, Nora Lift Top Coffee TableWidth: 40,94 in. Height: 17,99 in. Depth: 25 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.