Shop All Home Storage Cabinets
Tuhome
St. Clair Linen Cabinet, Two Interior Shelves, Two Open Shelves, Single Door, Light Oak/White
Mfr # MDB7126
Zoro # G908853842
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Multi-color
- Width 17.3 in.
- Height 29.7 in.
- Overall Depth 16.9 in.
Product Information
- Brand Tuhome
- MFR # MDB7126
- Zoro # G908853842
- UPC # 7707062347991
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 17.3 in. |
Height | 29.7 in. |
Overall Depth | 16.9 in. |
Details
Material | Laminate |
Color | Multi-color |
Number of Shelves | 4 |
Number of Drawers | 0 |
Number of Doors | 0 |
Finish | Multi-color |
Includes | Hadware |
Legs | 4 |
Features | 4 Legs |
Weight | 21.1 lbs. |
Description
TUHOME St. Lucia linen cabinet is a high-quality piece of furniture made of manufactured wood that features four shelves that can be used to place your linen and bathroom essentials. Because of its modern and versatile design, it can be placed in any room. It is used for more storing space, also thanks to its high and thinness, it's easy to find where to put this linen cabinet. This piece of furniture is for more than providing more storage space, and it gives your home a better look and will look bigger because you will have more space, a modern and stylish appearance. Product dimensions is 17.3 in.W X 16.90 in.D X 29.7 in.H. Light oak - White Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, White Chocolate, Melamine (52850-31)
- HON Core Removable Lock Kit, Black (HF23B.X)
- RUBBERMAID Optimizers Multipurpose Six-Pocket Organizer, 9.75w x 4.25d x 12h, Clear (66040ROS)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Champ/Putty (B-53CP)
- TUHOME Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Light Oak (MID6556)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White (MIB5361)
- TUHOME Napoles 2 Wall Cabinet, Open Storage Shelves, Single Door, White (MLB8982)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Gray (MBZ6561)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Oak (MBD6559)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, White (GLB5585)
- BAXTON STUDIO Eliya Classic and Traditional White Finished Wood 3Drawer Storage Cabinet (212-11937-ZORO)
- Tuhome Home Storage Cabinets