Shop All Home Storage Cabinets
Tuhome
St. Clair Linen Cabinet, Two Interior Shelves, Two Open Shelves, Single Door, Light Oak/White
Mfr # MDB7124
Zoro # G908853859
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Multi-color
- Width 17.3 in.
- Height 55.7 in.
- Overall Depth 13.8 in.
Product Information
- Brand Tuhome
- MFR # MDB7124
- Zoro # G908853859
- UPC # 7707062336216
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 17.3 in. |
Height | 55.7 in. |
Overall Depth | 13.8 in. |
Details
Material | Laminate |
Color | Multi-color |
Number of Shelves | 5 |
Number of Drawers | 1 |
Number of Doors | 1 |
Finish | Multi-color |
Includes | Hadware |
Weight | 61.3 lbs. |
Features | One Drawer 5,4 in. H X 15,5 in. W |
Legs | 4 |
Description
Looking for a fun and unique way to store your towels and bathroom essentials Look no further than The TUHOME St. Cloud Linen Cabinet! This one-of-a-kind piece features a stylish ergonomic design 17,3 in. W X 18,8 in. D X 55,7 in. H that will add personality and charm to any bathroom. Plus, it's spacious enough to store everything you need, with three shallow shelves 8,9 in. H X 9,4 in. H X 5,3 in. H X 15,5 in. W and one drawer 5,4 in. H X 15,5 in. WSo why wait Add The St. Cloud Linen Cabinet to your shopping list today!Made of resistant Light oak-white manufactured wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- WINSOME Winsome 94228 3-Tier Medium Beechwood Storage Shelf or Bookcase - Antique Walnut (94228)
- HIGHKEY Basic 3 x 2 in. Bookcase Storage with Bins, Light Cherry & Ivory (LR375187)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8 in x 3-5/8 in Unfinished Hardwood Round Bun Foot, 4 Pack (3P5.11.00024)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, White (GLB5585)
- TUHOME Kymo Wall Storage Cabinet, 2 Doors, Broom Hangers, White (MLB8976)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Oak (MBD6559)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White (MIB5361)
- TUHOME Ibis Linen Cabinet, Double Doors, Four Interior Shelves, Two Cabinets, Light Oak (MLC4770)
- MAYLINE Storage Tower, Aberdeen, Gray Steel (APSTLGS)
- Tuhome Home Storage Cabinets