Shop All Medical Carts & Cabinets
Tuhome
St. Angelo Medicine Cabinet, Two Internal Shelves, Single Door, One Shelf, Light Oak/White
Mfr # GDB7120
Zoro # G608853975
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Height 28.5 in.
- Depth 13.8 in.
- Width 16.2 in.
- Features One open shelf (14.4 in. W X 13 in. D X 6.9 in. H)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # GDB7120
- Zoro # G608853975
- UPC # 7707062361423
- Country of Origin Colombia
- Category Medical Carts & Cabinets
Dimensions
Height | 28.5 in. |
Depth | 13.8 in. |
Width | 16.2 in. |
Details
Material | Laminate |
Color | Multi-color |
Features | One open shelf (14.4 in. W X 13 in. D X 6.9 in. H) |
Includes | Hadware |
Finish | Multi-color |
Doors | 1 |
Shelves | 2 |
Weight | 33.6 lbs. |
Drawers | 0 |
Legs | 0 |
Description
TUHOME St. Angelo medicine cabinet is a high-quality piece of furniture made of manufactured wood that features one big cabinet with two inside shelves. This cabinet stores bathroom essentials such as soaps, shampoos, personal hygiene stuff, toilet paper, etc. Also, this medicine cabinet features one open shelf on the bottom, it is used to store linen and stuff that the humidity of the bathroom can't damage; this shelf measures 14.4 in.W X 13 in.D X 6.9 in.H. The St Angelo medicine cabinet hardware it's all made of metal to resist the bathroom's humidity. The cabinet has two hinges with a soft close system. This medicine cabinet is simple, modern, and useful; that is why we dare to say that the TUHOME St. Angelo medicine cabinet is the perfect piece of furniture for you. Dimensions 16.20 in.W x 13.8 in.D x 28.50 in. H. Ligh Oak-White finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL 2-N-1 Beard Dtl Kit 5Pc (5640-1001N)
- ILC Replacement for Cardiac Science 9730-002 AED Pads (9730-002 AED PADS CARDIAC SCIENCE)
- PYLE Sonic Toothbrush With Uv Sanitizer (PHLTBS51WT)
- BRAZOS Walking Stick, Free Form, Ironwood, 48" (602-3000-1157)
- TUHOME Jaspe Mirror Cabinet, Three Internal Shelves, One Open Shelf, Double Door Cabinet, White (GLB5550)
- TUHOME Mila Bathroom Cabinet, Two Interior Shelves, Two External Shelves, Single Door Cabinet, Light Gray (MLZ6585)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, White (GLB6752)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, Black (GLW6750)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, White (GLB5590)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, White (GLB6746)
- CUBIX SAFETY AED Soft Carry Case for Defibtech Lifeline (DT-100)
- Tuhome Medical Carts & Cabinets