Shop All Breakroom Cabinets
Tuhome
Salem Corner Bar Cabinet, Two External Shelves, Two Drawers, Four Wine Compartments, Pine/Matt Gray
Mfr # BMP7770
Zoro # G208854150
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Overall Height 70.8 in.
- Overall Width 19.6 in.
- Overall Depth 19.6 in.
- Number of Doors 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BMP7770
- Zoro # G208854150
- UPC # 7707062314580
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 70.8 in. |
Overall Width | 19.6 in. |
Overall Depth | 19.6 in. |
Details
Color | Multi-color |
Number of Doors | 0 |
Number of Shelves | 3 |
Handle Finish | Multi-color |
Cabinet Material | Laminate |
Number of Drawers | 2 |
Features | Four Wine Compartments |
Legs | 4 |
Includes | Hadware |
Weight | 103.7 lbs. |
Description
The TUHOME Salem Corner Bar Cabinet is the perfect addition to any room that needs a little extra storage and some added class. With its unique pine-matt Gray manufactured wood finish, this bar cabinet is ideal for anyone who wants a modern look in their home. You'll love the spacious Superior Top 19,6 in. W x 19,6 in. D, which is excellent for storing your favorite drinks, as well as the two drawers 4,4 in. H X 10,8 in. Wand two side shelves16,3 in. H X 5,4 in. W, which provide plenty of additional storage space.Dimensions 19,6 in. W X 19,6 in. D X 70,8 in. H ideal for any corner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1888 MILLS Sheet Top Satin Stripe Queen, 12PK (NMJS96120-BYSS)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- CLOCKSWISE Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.RD)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, White (BLB6546)
- TUHOME Essential Corner Bar Cabinet, Three Shelves, Eight Built-in Wine Rack, Two Side Shelves, Aged Oak (BLM7785)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves-Black (BLW5546)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- TUHOME Cincinatti Corner Bar Cabinet, Cup Rack, Two External Shelves, One Drawer, Four Legs, Dark Brown (BLB7766)
- TUHOME Fraktal Corner Bar Cabinet, Ten Built-in Wine Rack, Two Shelves, Double Door, Dark Oak/Pine (BHM7771)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Macadamia (CLW9038)
- Tuhome Breakroom Cabinets