Shop All Dressers
Tuhome
Rosie Armoire, Two Open Shelves, Double Door, Five Shelves, Hanging Rod, Light Oak/White
Mfr # CDB7136
Zoro # G608853708
product price: $362.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$362.99
Free 30-Day Returns
Key Features
- Height 59 in.
- Doors 2
- Shelves 2
- Weight 148.1 lbs.
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 59 in. |
Width | 39.3 in. |
Length | 19.6 in. |
Details
Color | Light Oak/White |
Doors | 2 |
Shelves | 2 |
Weight | 148.1 lbs. |
Includes | Hadware |
Legs | 0 |
Features | hanging rod |
Drawers | 0 |
Material | Laminate |
Description
Are you looking to add closet space in your room with a modern, elegant product that has many features you will have it all say no more; the TUHOME Rose Armoire, a Double Door armoire, is what you are looking for. One Double Door, very spacious cabinet with an interior hanging rod will allow you to hang your shirts, suits, pants, or dresses. Five Interior shelves will give you that extra storage space you need for your folded clothes, accessories, purses, bags, or decorations.The bottom of the armoire has two open shelves to keep your shoes and footwear. This piece of furniture is perfect for your home because its color combination and design give any home a modern look. This armoire is designed to be placed in a bedroom, is made of particle board with a Light Oak-White finish. Product dimensions are 39.37 in.W X 19.69 in.D X 59 in.H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- INTERION BY GLOBAL INDUSTRIAL Interion Office Desk with 2 Drawers, 60in x 24in, Gray (670072GY)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- BAXTON STUDIO Stella Crystal Tufted Black Upholstered Modern Nightstand (98-4822)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Gray (CLZ5534)
- TUHOME Misuri Wardrobe Armoire with Double Door. Drawer. Metal Rods. and Open Shelves-Black (CLW9089)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Black (CLW5981)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Light Gray (CLZ6591)
- TUHOME Kaia Makeup Dressing Table, Four Drawers, One Mirror, Stool, Pine/White (TMB7906)
- TUHOME Bolton 120 Mirrored Armoire, 2 Door Cabinet, 2 Drawers, Door W/ Mirror, Rods, Black/Light Gray (CWZ5950)
- MANHATTAN COMFORT DUMBO 6-Drawer Double Low Dresser in Midnight Blue (DR003-MB)
- Tuhome Dressers