No Product Image Available
Tuhome

Riverside 2 Piece Living Room Set, Bar Cart, Coffee Table, Espresso


product price: $164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This attractive and functional living room set will add style and storage to your space. The espresso-colored manufactured wood is stylish and provides a durable surface, while the bar cart offers plenty of storage for your needs. The coffee table is also a great place to set drinks or snacks and features a sleek design that will complement any decor. Neutral tones make this piece versatile enough to match any decor, and it's easy to assemble, so you can start enjoying it immediately.This Dukat Bar Cart is perfect for your home bar. It has a sleek, elegant design and is made of high-quality materials. The casters make it easy to move around, and the six bottle racks 4,4 in.H X 3,7 in.W provide plenty of storage space. The glass door lets you view your bottles and other interior objects. The upper surface is perfect for preparing drinks or snacks.This Luanda Lift Top Coffee Table is perfect for any living space. Its casters allow you to move it around as needed, and its low shelf provides an ideal spot to show off your favorite decorations. Plus, its hidden storage can be accessed with a simple lift off the top. This coffee table is an excellent addition to any home.Dimensions:Furniture 1, Dukat Bar CartWidth: 21,6 in. Height: 35 in. Depth: 16,3 in. Furniture 2, Luanda Lift Top Coffee TableWidth: 21,6 in. Height: 15,3 in. Depth: 19,6 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.