Shop All Breakroom Cabinets
Tuhome
Prunus Bar Cabinet, One Cabinet, Two Drawers, Mahogany/Black
Mfr # BGW7119
Zoro # G408853991
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Overall Height 45.6 in.
- Overall Width 35.4 in.
- Overall Depth 15.7 in.
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BGW7119
- Zoro # G408853991
- UPC # 7707062375277
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 45.6 in. |
Overall Width | 35.4 in. |
Overall Depth | 15.7 in. |
Details
Color | Multi-color |
Number of Shelves | 0 |
Number of Drawers | 2 |
Number of Doors | 1 |
Handle Finish | Multi-color |
Cabinet Material | Laminate |
Includes | Hadware |
Features | Four bottle racks |
Legs | 4 |
Weight | 93.1 lbs. |
Description
The Tuhome Prunus Bar Cabinet is the most superb complement to your entertainment spirit. It's designed to be a multifunctional, modern piece that will be the highlight of your dining room or living room. Its size makes it perfect for rooms with plenty or limited space available, and a ton of features will provide you everything you need to keep the party going, and your guest entertained.Standing at 45.16 in. High, this bar cabinet will be providing you a place to put your entertainment essentials without taking much space. The top surface 35.4 in. W x 15.7 in. D is great to keep handy your more frequent items, to prepare your drinks or mix your cocktails. Four bottle racks are a great place to store your wine or liquor, and two drawers will provide you the concealed storage space for those items you may need handy but want to keep out of sight. And one cabinet with two interior shelves are perfect for keeping your glasses ready to use at any moment. Product dimensions are 35.4 in. W x 15.7 in. D x 45.6 in. H. It is made in particle board in mahogany-Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 24", 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-24-MAHTB-TR18-GG)
- BUNN Probe Replacement Kit (itcb) (07412.1002)
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Alabaster, Vinyl (493P14)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- TUHOME Shangai Corner Bar Cabinet, Two Shelves, Five Built-in Wine Rack-Aged Oak (BLM7768)
- TUHOME Cincinatti Corner Bar Cabinet, Cup Rack, Two External Shelves, One Drawer, Four Legs, Dark Brown (BLB7766)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Espresso (BLC6715)
- TUHOME Fraktal Corner Bar Cabinet, Ten Built-in Wine Rack, Two Shelves, Double Door, Dark Oak/Pine (BHM7771)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves-Black (BLW5546)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Espresso (MLC5013)
- Tuhome Breakroom Cabinets