Shop All Breakroom Cabinets
Tuhome
Prana Bar Cabinet, Two Shelves, Five Built-in Wine Rack, Double Door, Light Oak
Mfr # BLD5570
Zoro # G408853762
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Overall Height 70.8 in.
- Overall Width 22.9 in.
- Overall Depth 14.8 in.
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # BLD5570
- Zoro # G408853762
- UPC # 7707062399693
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 70.8 in. |
Overall Width | 22.9 in. |
Overall Depth | 14.8 in. |
Details
Color | Beige |
Number of Doors | 2 |
Cabinet Material | Laminate |
Handle Finish | Beige |
Number of Drawers | 0 |
Number of Shelves | 2 |
Weight | 92.2 lbs. |
Legs | 0 |
Features | Wine Glass Rack with 12 pc capacity |
Includes | Hadware |
Description
The Tuhome Prana Bar Cabinet has you covered when it comes to entertainment. Stylish design combined with a fantastic light oak manufactured wood finish that is sure to impress your guests. The top features a wine glass rack capacity for ten standard wine glasses and an ample shelf 18,3 in. H X 22,9 in. W for your short glasses. A fantastic feature is a middle shelf with a mirrored back panel and 18.3 inches high to prepare drinks and place your speakers. Five cubbies 3,9 in. X 3,9 in. for wine or liquor bottles will provide you with some extra storage. Product dimensions 22,9 in. W X 14,8 in. D X 70,8 in. HMade of light oak manufactured wood finish. A Double Door cabinet with an interior shelf is featured at the bottom. Giving you all the storage space you might need to keep any gathering going.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Executive Chair, 22 1/2-, No Arm (GO-1235-BK-FAB-GG)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- GRASSWORX DOOR MAT GRN ASTR 18X24"" (10372027)
- ENDURANCE Round Endurance Table 42" Round Black Game Top, 42 in W, 42 in L, 29 in H (66749BKGT)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Macadamia (CLW9038)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Light Gray (BLZ6716)
- TUHOME Syrah Corner Bar Cabinet, Eight Bottle Cubbies, Double Door, Two Open Shelves, Dark Brown (BLB7788)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Black (BLW6550)
- TUHOME Montenegro Bar Cabinet, Double Door Cabinet, Five Built-in Wine Rack, Three Shelves, Espresso (MLC5013)
- TUHOME Cincinatti Corner Bar Cabinet, Cup Rack, Two External Shelves, One Drawer, Four Legs, Dark Brown (BLB7766)
- TUHOME Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Espresso (BLC6715)
- Tuhome Breakroom Cabinets