Shop All Kitchen Cabinets
Tuhome
Portree Kitchen Island with 3-Side Shelves -Black / Ibiza Marble
Mfr # IWZ9033
Zoro # G510191233
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 36.2 in.
- Height 35.9 in.
- Depth 23.2 in.
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # IWZ9033
- Zoro # G510191233
- UPC # 685645292845
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 36.2 in. |
Height | 35.9 in. |
Depth | 23.2 in. |
Details
Material | Laminate |
Color | Black/Ibiza Marble |
Number of Drawers | 0 |
Number of Doors | 0 |
Item | Kitchen Island |
Style | Modern |
Includes | Hadware |
Description
The Portree Kitchen Island is a versatile and functional piece of furniture that will elevate any kitchen. Available in white/macadamia or black/Ibiza marble finishes. this kitchen island is made from high-quality manufactured wood that is durable and easy to clean.One of the standout features of this kitchen island is its ample superior top. which measures 23.2in.D X 36.2in.W. This makes it the perfect size for a dining table. providing a convenient and stylish space to enjoy meals with family and friends. In addition to the superior top. the Portree Kitchen Island includes three side shelves ideal for storing your cooking supplies. spices. and other kitchen essentials. This keeps everything within reach while cooking. making meal prep a breeze.Dimensions:Height: 35.9in. Width: 36.2in.Depth: 23.2in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK100 (U38801.006.0025)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BNYLC23-EL)
- BALDWIN ESTATE Transitional Spindles (0520.004.A)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-BSP-LBM)
- TUHOME Multistorage Pantry abinet, Five Shelves, Double Door Cabinet, Pearl (ALN5531)
- TUHOME Capienza Pantry Cabinet, Two Shelves, Double Door, One Drawer, Three Side Shelves, White (ALB6481)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- TUHOME Hobart Pantry, Four Legs, Three Interior Shelves, Two Shelves, Two Cabinets, White (ALB5582)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Light Gray (ALZ5232)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, White (MLB4469)
- BASICWISE Kitchen Pantry Storage Cabinet with Drawer, Doors and Shelves, White (QI003952L)
- Tuhome Kitchen Cabinets