Shop All Home Storage Cabinets
Tuhome
Portofino 150 Wall Cabinet, Double Door, Two External Shelves, Two Interior Shelves, Black
Mfr # GLW5607
Zoro # G708853899
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Color Black
- Width 59 in.
- Height 23.6 in.
- Overall Depth 12.4 in.
Product Information
- Brand Tuhome
- MFR # GLW5607
- Zoro # G708853899
- UPC # 7707062309487
- Country of Origin Colombia
- Category Home Storage Cabinets
Dimensions
Width | 59 in. |
Height | 23.6 in. |
Overall Depth | 12.4 in. |
Details
Material | Laminate |
Color | Black |
Number of Shelves | 2 |
Number of Drawers | 0 |
Number of Doors | 4 |
Finish | Black |
Includes | Hadware |
Features | Comes with four door panels with metal handles |
Weight | 78.3 lbs. |
Legs | 0 |
Description
If your kitchen is need of extra storage then look no further. The Portofino 150 Wall Cabinet will solve your kitchen storage issues while giving you a look that will be admired by your guests. Four doors separated by an open shelf area in the middle will give you plenty of space for dishes, plates, cups and even small appliances. The built in dish rack will keep your plates properly stored. Metal door handles ensure a tight grip when opening and closing the doors. Measuring 13 in. x 59 in. x 24 in. H. Finish: black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Pendulum Wall Clock - 20" Tall x 9" Wide Plastic Wall Clock (20068AG-4420)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- MILWAUKEE TOOL 15 Ft. Mid Flex Fish Stick Kit (48-22-4152)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Maple (TBMC3636PLBK)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Gray (MBZ6561)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- TUHOME Superior 150 Wall Cabinet With Glass, Four Interior Shelves, Two Double Door, White (GLB5608)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White (MIB5361)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, Black (GLW5586)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 4 Half Size Cubes- Truffle (PC064PKTF)
- Tuhome Home Storage Cabinets