Shop All Dressers
Tuhome
Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, White
Mfr # CLB6739
Zoro # G008854015
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 33.4 in.
- Material Laminate
- Width 31.5 in.
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 33.4 in. |
Width | 31.5 in. |
Length | 15.7 in. |
Details
Color | White |
Material | Laminate |
Includes | Hadware |
Features | Two Open Shelves 5,9 in. H X 14,5 in. W |
Weight | 80.4 lbs. |
Legs | 4 |
Shelves | 1 |
Drawers | 2 |
Doors | 0 |
Description
The TUHOME Portanova Two Drawer Dresser is an ideal solution if you're looking for more space to store all your clothes.With a perfect size 31,50 in. W X 15,75 in. D X 33,46 in. H fits perfect in your favorite room.There's no need to sacrifice style for storage with the Portanova Two Drawer Dresser. This unique piece offers a perfect solution for all your storage needs; with ample two drawers 29,4 in. W X 27,4 in. W X 9,2 in. H for clothes, accessories, and more, it also includes a perfect Superior Top 31,50 in. W X 15,75 in. D for your favorite decor.Plus, the sleek white particleboard finish and contemporary design give this dresser a unique look that will add personality to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FC123047HEBV)
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in Gray w/Brushed Nickel Hardware (ZG-ZP-09-GY-MS)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- TUHOME Zoe Dresser, Superior Top, Four Drawers, White/Light Oak (CBD7155)
- TUHOME Lilo Storage Cabinet, Broom Hangers, Internal Shelves, White (MLB8978)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Black (CLW4756)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Black/Pine (CTA4224)
- TUHOME Kaia Makeup Dressing Table, Four Drawers, One Mirror, Stool, Black/Pine (TWM7908)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, White (CLB4614)
- TUHOME Ohio Armoire Wardrobe with 3-Doors. 2-Drawers. and 4-Tier Shelves -Black (CLW9032)
- Tuhome Dressers