Shop All Dressers
Tuhome
Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, Light Gray/White
Mfr # CZB6740
Zoro # G208854129
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray/White
- Height 33.4 in.
- Length 15.7 in.
- Width 31.5 in.
- Features Two Open Shelves 5,9 in. H X 14,5 in. W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 33.4 in. |
Length | 15.7 in. |
Width | 31.5 in. |
Details
Color | Light Gray/White |
Features | Two Open Shelves 5,9 in. H X 14,5 in. W |
Shelves | 1 |
Weight | 74 lbs. |
Drawers | 2 |
Material | Laminate |
Legs | 4 |
Doors | 0 |
Includes | Hadware |
Description
The TUHOME Portanova Two Drawer Dresser is an ideal solution if you're looking for more space to store all your clothes.With a perfect size 31,50 in. W X 15,75 in. D X 33,46 in. H fits perfect in your favorite room.There's no need to sacrifice style for storage with the Portanova Two Drawer Dresser. This unique piece offers a perfect solution for all your storage needs; with ample two drawers 29,4 in. W X 27,4 in. W X 9,2 in. H for clothes, accessories, and more, it also includes a perfect Superior Top 31,50 in. W X 15,75 in. D for your favorite decor.Plus, the sleek Light Gray particleboard finish and contemporary design give this dresser a unique look that will add personality to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Intelli-Time Alarm Clock, Black (13002A3)
- SIGNMISSION Arizona 2 Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999974)
- INTERNATIONAL CONCEPTS 36W, 36L, 36H, Black (K46-3636-36S)
- SCOTSMAN Grease (19-0609-02)
- TUHOME Austin 2 Drawers Armoire, Double Door, Hanging Rod, Black (CLW8961)
- TUHOME Becca 6 Drawer Double Dresser, Four Legs, Metal Hardware, Light Gray (CLZ7151)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Smokey Oak/White (CIB5533)
- TUHOME Augusta Double Dresser, Superior Top, Hairpin Legs, Four Drawers, Light Oak (CLD7039)
- TUHOME Misuri Wardrobe Armoire with Double Door. Drawer. Metal Rods. and Open Shelves-Black (CLW9089)
- TUHOME Kenya 3 Drawers Armoire, Double Door, 3-Tier Shelf, White (CLB8962)
- ALATERRE FURNITURE Arden 6-Drawer Double Dresser, Driftwood White (ANAN0431)
- Tuhome Dressers