Shop All Dressers
Tuhome
Peru L Four Drawer Dresser, Superior Top, One Open Shelf, White
Mfr # CLB6744
Zoro # G508854041
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hadware
- Drawers 4
- Width 33 in.
- Finish White
- Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 33 in. |
Length | 16.7 in. |
Height | 43.1 in. |
Details
Color | White |
Includes | Hadware |
Drawers | 4 |
Finish | White |
Shelves | 1 |
Doors | 0 |
Material | Laminate |
Features | One Open Shelf |
Weight | 91 lbs. |
Legs | 0 |
Description
The TUHOME Peru L Four Drawer Dresser is the perfect solution if you want to add extra storage to your room without scarifying your unique style. This piece can be used in the room you prefer for its incredible dimensions 33 in. W X 16,7 in. D X 43,1 in. H; This dresser is perfect for anyone looking to keep their clothes and belongings organized stylishly. With four drawers 31 in. W X 7,5 in. H, you can fit everything you need with ease.Its Superior Top is perfect for showing your favorite decorations 33 in. W X 16,7 in. DMade with an exclusive white particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20209B)
- INFINITY INSTRUMENTS Pendulum Wall Clock - 20" Tall x 9" Wide Plastic Wall Clock (20068AG-4420)
- AMANA MENUMASTER Air Filter (59154429)
- CHICAGO LIGHTHOUSE 16-1/2" Analog Wall Clock, Black (67400603)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Black (CLW4756)
- TUHOME Kenya 3 Drawers Armoire, Double Door, 3-Tier Shelf, White (CLB8962)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Black (CLW3932)
- TUHOME Kaia 5 Drawer Dresser, Vertical Dresser, White/Pine (CBC4764)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Gray (CLZ5534)
- TUHOME Rosie Armoire, Two Open Shelves, Double Door, Five Shelves, Hanging Rod, Light Oak/White (CDB7136)
- TUHOME Augusta Double Dresser, Superior Top, Hairpin Legs, Four Drawers, Light Oak (CLD7039)
- Tuhome Dressers