Shop All Dressers
Tuhome
Peru 4 Drawer Dresser, Single Door Cabinet, One Open Shelf, Superior Top, Light Gray
Mfr # CLZ6587
Zoro # G308853725
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.6 in.
- Shelves 1
- Height 35.1 in.
- Drawers 4
- Weight 97.4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 19.6 in. |
Height | 35.1 in. |
Width | 35.8 in. |
Details
Color | Gray |
Shelves | 1 |
Drawers | 4 |
Weight | 97.4 lbs. |
Material | Laminate |
Features | 4 Spacious drawers |
Includes | Hadware |
Doors | 1 |
Finish | Gray |
Legs | 0 |
Description
Looking for an excellent dresser with the possibility of a TV Stand The Peru Collection 4 drawer is the perfect solution!Designed with an incredible and resistant white particleboard finish, this drawer includes Single Door dresser31,8 in. H X 12,2 in. W offers a modern timeless look with a different storage options with its four ample drawers6,4 in. H X 21,6 in. W . The top base also works as a TV stand up to 40 in. Flat screen with their proper base 35,8 in. W X 18 in. and one open shelf 20,8 in. W X 5,9 in. HTotal dimensions 35,8 in. W X 18 in. D X 34,8 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- 5 STAR HOTEL COLLECTION Bath Towel, 30 x 56 In, White, PK12 (7132199)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 29" H, Plastic Top, White (RB-3096FH-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, Brown (I 7304)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, White (CLB4757)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Black (CLW3932)
- TUHOME Augusta Dresser, Hairpin Legs, Three Drawers, Superior Top, Light Oak (CLD7037)
- TUHOME Becca 6 Drawer Double Dresser, Four Legs, Metal Hardware, Light Gray (CLZ7151)
- TUHOME Kaia 3 Drawers Dresser, Superior Top, Light Gray (CLZ6591)
- TUHOME Austin Three Drawer Dresser, Pull Out Mechanism-White (CLB8958)
- MANHATTAN COMFORT Rockefeller 10-Drawer Dresser, 3-Drawer Dresser and 2-Drawer Nightstand in Nature and Rose Pink (178GMC6)
- Tuhome Dressers