No Product Image Available
Tuhome

Pasadena 2 Piece Living Room Set, Bar Cabinet, Bar Cart, Espresso


product price: $285.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Do you want to be the life of the party Do you want to be able to entertain your guests in style If so, you need this unique Pasadena 2 Piece Living Room Set. It comes with a stylish bar cabinet and bar cart, and it's also made from high-quality espresso-colored wood, ensuring that it will last for years. So don't wait any longer; order your Pasadena 2 Piece Living Room Set today! The Kava Bar Cabinet is a showstopper with 16 wine cubbies 4,4 in.H X 4,4 in.W, an expandable shelf that works like an auxiliary table, a wine glass rack, and a spacious 2-door cabinet. It's perfect for entertaining guests and ensures that you'll be the life of the party.The Cart is indeed an ideal addition to your living room setup. Designed with an elegant espresso-manufactured wood finish. The casters make it easy to move the Cart from room to room or to rearrange your furniture, and the six-bottle rack is a great way to keep your favorite beverages within reach. The two side open shelves provide a convenient place to store glasses, mixers, and other bar essentials, while the single door helps keep everything neatly tucked away when not in use.Dimensions:Furniture 1, Kava Bar CabinetWidth: 20 in. Height: 71,1 in. Depth: 13,3 in. Furniture 2, Bar CartWidth: 23,6 in. Height: 32,3 in. Depth: 14,8 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.