Shop All Nightstands
Tuhome
Paris 1 Drawer Nightstand, Open Lower Shelf, Black
Mfr # MLW8969
Zoro # G208854006
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelves 1
- Legs 0
- Material Laminate
- Features Includes a wide lower shelf, perfect for displaying your favorite decor or essential books (17,3 in. W X 25,5 in. H)
- Width 18.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MLW8969
- Zoro # G208854006
- UPC # 7707062326583
- Country of Origin Colombia
- Category Nightstands
Dimensions
Width | 18.5 in. |
Height | 19.6 in. |
Length | 15.7 in. |
Details
Color | Black |
Shelves | 1 |
Legs | 0 |
Material | Laminate |
Features | Includes a wide lower shelf, perfect for displaying your favorite decor or essential books (17,3 in. W X 25,5 in. H) |
Weight | 25.3 lbs. |
Doors | 0 |
Includes | Hadware |
Drawers | 1 |
Description
Looking for a chic and functional nightstand for your bedroom update This one from Paris 1 Drawer Nightstand is the perfect option! It has a drawer for keeping your belongings safe and sound and a low-open shelf for storing your books or displaying your favorite decorative pieces. Plus, the top surface provides plenty of room to keep your essentials close at hand. And best of all, this nightstand comes in various stylish finishes to perfectly match your existing decor. So why wait Add this must-have piece to your shopping list today!Designed with an elegant black manufactured wood finish.Dimensions:Height: 19.7 in. Width: 18.5 in. Depth: 15.7 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- BOSS BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat (B9595AM-BK)
- TUHOME Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, Dark Walnut (MLC6731)
- TUHOME Idaly Nightstand, Superior Top, Two Drawers, Black (MLW7148)
- TUHOME Kaia Z Nightstand, One Drawer, One Cabinet, Four Legs, Superior Top, Smokey Oak/White (CIB7915)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, Light Gray (MLZ6572)
- TUHOME Aura Nightstand, Metal Handle, Two Drawers, Superior Top, Black (MLW6462)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White (MLB6571)
- BAXTON STUDIO Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Nightstand (208-12138)
- Tuhome Nightstands