Shop All Food Service Carts
Tuhome
Paprika Kitchen Cart, Four Casters, Four Open Shelves, Double Door Cabinet, Light Oak/White
Mfr # MDB7166
Zoro # G308853930
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Height 35.4 in.
- Color Multi-color
- Width 39.3 in.
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MDB7166
- Zoro # G308853930
- UPC # 7707062372221
- Country of Origin Colombia
- Category Food Service Carts
Dimensions
Height | 35.4 in. |
Width | 39.3 in. |
Length | 15.7 in. |
Details
Material | Laminate |
Color | Multi-color |
Number of Shelves | 3 |
Includes | Hadware |
Number of Drawers | 0 |
Number of Doors | 2 |
Finish | Multi-color |
Features | One Cabinet with one big shelves (24,8 in. W X 15 in. D X 21 in. H) |
Legs | 0 |
Weight | 57.1 lbs. |
Description
TUHOME Paprika kitchen cart is a high-quality piece of furniture made of particle board that features four casters with a locking mechanism, that will allow this kitchen island to move around the room and the estability you need for your kitchen. also it has a big cabinet with one big cabinet with an inside shelf that measures 24,8 in.W X 15 in.D X 21 in.H, this cabinet is used to store pons, pats and any other big kitchen stuff. This Kitchen Cart has 4 shelves of different sizes, and a countertop that is very useful if you need some extra space when your are cooking. The TUHOME Paprika kitchen cart is made for people that are looking to give more meaning to the interiors. Its made for practical people that are looking for more than the regular furniture and seek for something to make their life easier. Dimensions are 39.37 in.W x 15.75 in.D x 35.43 in.H. Light Oak Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE LAUNDRY SYSTEMS Drain Pump (802623P)
- ZORO SELECT Graduated Measuring Cup, 64 Oz, SS (95640)
- INTERNATIONAL COLD STORAGE Door Heater Wire (AX4549)
- NATIONAL PRESTO Presto Steam Gauge 85772 (85772)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, White (BLB6543)
- TUHOME Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Smokey Oak (MLV5205)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, White (BLB6540)
- TUHOME Camelia Bar Cart, Lower Panel, Six Bottle Cubbies, One Cabinet, Black (BLW7117)
- TUHOME Nigella Kitchen Cart, Two Storage Shelves, Four Casters, Three Side Shelves, White/Dark Brown (MBB7165)
- TUHOME Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, Espresso (MLC3988)
- INTERNATIONAL CONCEPTS Mission Server, Unfinished (SV-31)
- Tuhome Food Service Carts