Shop All Kitchen Cabinets
Tuhome
Pamplona Microwave Tall Cabinet Counter Surface, Top And Lower 2 Doors Cabinets, Light Oak/White
Mfr # ADB7159
Zoro # G108854137
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 17.7 in.
- Height 59.3 in.
- Depth 15.7 in.
- Color Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ADB7159
- Zoro # G108854137
- UPC # 7707062361676
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 17.7 in. |
Height | 59.3 in. |
Depth | 15.7 in. |
Details
Material | Laminate |
Color | Multi-color |
Number of Drawers | 0 |
Number of Doors | 2 |
Finish | Multi-color |
Includes | Hadware |
Description
The TUHOME Pamplona Single Kitchen Pantry is the perfect way to add a little extra storage space to your kitchen with contemporary style. It includes four shelves 12,5 in. H X 16,6 in. W perfect for storing all of your cooking supplies with Double Doors cabinets for more security; the design is static and safe for the wood base.Its size 59,3 in. H X 17,7 in. W X 15,7 in. D is perfect for any kitchen.Stylish with Light Oak-White manufactured wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Segment Arch W/ Flankers 3 Spoke Architectural Grade PVC Pediment, 48"W x 13"H x 2-1/2"P (PEDPS048X130SGF03)
- GLOBE ELECTRIC WHT Wired Push Button (SL-315-1-00)
- KWIKSET Dorian Lever Privacy Door Lock with New Chassis and 6AL Latch and RCS Strike Venetian Bronze Finish (300DNL-11P)
- PRIMELINE TOOLS Steel Casement Operator, 9 in. Arm, Teardrop Housing, White, Left Hand (Single Pack) (H 4294)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Dark Brown/Black (ABW6554)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Light Oak (ALD6603)
- TUHOME Juniper Kitchen Island with Large Top Surface. Double Door Cabinet. and Open Shelves -White/Onyx (IBO8910)
- TUHOME Hobart Pantry, Four Legs, Three Interior Shelves, Two Shelves, Two Cabinets, White (ALB5582)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, White (MLB4469)
- TUHOME Nala Cleaning Cabinet, Double Door, Four Legs, Five Shelves, Black/White (MWB7675)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 12 x 42 in. Wall Kitchen Cabinet (12 in. W x 12 D x 42 in. H) (SA-WU1242-WG)
- Tuhome Kitchen Cabinetry