Shop All Kitchen Cabinets
Tuhome
Pamplona Double Kitchen Pantry, Double Door, Four Legs, Four Shelves, Light Oak/White
Mfr # ADB7160
Zoro # G108854090
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Width 23.6 in.
- Height 59.2 in.
- Depth 15.7 in.
- Color Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # ADB7160
- Zoro # G108854090
- UPC # 7707062382770
- Country of Origin Colombia
- Category Kitchen Cabinets
Dimensions
Width | 23.6 in. |
Height | 59.2 in. |
Depth | 15.7 in. |
Details
Material | Laminate |
Color | Multi-color |
Number of Drawers | 0 |
Number of Doors | 4 |
Includes | Hadware |
Finish | Multi-color |
Description
The TUHOME Pamplona double kitchen pantry is the ideal complement if you want to add extra storage to your kitchen without losing your contemporary style.This piece can be used in any room if you are looking for extra storage but especially for your kitchen, with ideal measurements 23.9 in. W X 15.7 in. D X 59.2 in. HIt has ample storage, two cabinets with doors11 in. W X 11 in. W X 12,4 in. H X 12'4 in. H and four Interior shelves for greater comfort.Includes four legs6,1 in. to add a contemporary touch with a light oak-white finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH 5 HOOKS High 5 Hook, Single, Orange (INT H5H-S)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-28)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 4" Hose Coupling (ZUSA-CAM-HFDA-4)
- ZORO SELECT Ext Spring, Cot, Stl, 1 3/4 OAL, 1/2 OD, PK6 (1NAN9)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, White (MLB4469)
- TUHOME Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Light Gray (ALZ5232)
- TUHOME Juniper Kitchen Island with Large Top Surface. Double Door Cabinet. and Open Shelves -White/Onyx (IBO8910)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, White (ALB4448)
- TUHOME Hobart Pantry, Four Legs, Three Interior Shelves, Two Shelves, Two Cabinets, White (ALB5582)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- INVAL Kitchen Storage Cabinet 24 in. W x 66 in. H x 20 in. D in Washed Oak (AL-2113)
- Tuhome Kitchen Cabinets