Shop All Desks
Tuhome
Oviedo 120 Writing Desk, Four Legs, Light Oak
Mfr # ELD5595
Zoro # G008853995
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.2 in.
- Overall Depth 23.6 in.
- Overall Height 28.7 in.
- Finish Beige
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 47.2 in. |
Overall Depth | 23.6 in. |
Overall Height | 28.7 in. |
Details
Finish | Beige |
Color | Beige |
Material | Laminate |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 44.4 lbs. |
Features | Sturdy design and smooth finish |
Includes | Hadware |
Doors | 0 |
Legs | 0 |
Description
The Aurora computer desk is a classic piece that will cover your back when it comes to today's needs of remote learning or working from home. Standing at 28.7 in. inches high and 47.5 in. wide, this desk is perfect and has a straightforward design for spaces with little room available. Made with particle board in Light Oak finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Gold Frame, Navy Blue Patterned (CBC9NVFGF-BD)
- LUXOR Chromebook, Charging Cart, (12)Unit (LLTP12-B)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- REGENCY Regency Legacy 47 in. Desk Bridge- Ash Grey (LBR4724AG)
- TUHOME Acre Writing Computer Desk, One Drawer -Black (ELW5683)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- TUHOME Mix L-Shaped Desk, Keyboard Tray, Two Drawers, Single Open Shelf, Light Gray (ELZ5702)
- TUHOME Vilna 120 Writing Desk, Four Shelves, Light Oak/White (EDB5560)
- TUHOME Carson Computer Desk with Hutch. Single Door Cabinet. and 3-Tier Storage Shelves-White (ELB9070)
- TUHOME Maine Desk With Hutch and Shelves -Black (ELW9036)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, Effortless Touch Up/Down, White Top, Silver Base (VL12BS6030-459)
- Tuhome Desks