Shop All Nightstands
Tuhome
Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, White/Light Oak
Mfr # MBD6729
Zoro # G208854075
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Weight 27.5 lbs.
- Width 15.7 in.
- Height 24.8 in.
- Features Superior Top 20.9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MBD6729
- Zoro # G208854075
- UPC # 7707062378124
- Country of Origin Colombia
- Category Nightstands
Dimensions
Width | 15.7 in. |
Height | 24.8 in. |
Length | 13.7 in. |
Details
Color | White/Light Oak |
Material | Laminate |
Weight | 27.5 lbs. |
Features | Superior Top 20.9 in. |
Includes | Hadware |
Shelves | 1 |
Doors | 0 |
Legs | 4 |
Drawers | 1 |
Description
The TUHOME Otom Nightstand is the perfect addition to any room. Its modern and unique design will give your space that special touch, while its easy assembly makes it ideal for any room.With a ideal size 15.75 in. W X 13.78 in. D X 24.8 in. H fits perfect in any bedroom. The Superior Top 20,9 in. can be used to display your favorite objects like books, decorations or your favorite photograph, with an open shelf 5,5 in. H X 14,5 in. W for your small objects. and a drawer for objects that need greater security. Making this nightstand the perfect way to organize and style your space.Made of elegant white-light oak particleboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Ergonomic Work Stand Stool (571005)
- DESIGNS OF DISTINCTION .5" Chicken Wire Decorative Grille - Flat Black, 36" W x 48" L Sheet (0136481220TWR1)
- BIGGIES SCENES Wall Murals-Lake, 54 in wide x 27 in high (BG-WM-LKE-54)
- HD FCWAX06S FastCap Soft Refill Stick No. 06 (FCWAX06S)
- TUHOME Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, Dark Walnut (MLC6731)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- TUHOME Basilea 2 Drawers Nightstand, Pull Out System, White (MLB8970)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- TUHOME Idaly Nightstand, Superior Top, Two Drawers, Black (MLW7148)
- TUHOME Adele Floating Nightstand with Drawer and Open Storage Shelves- Light Gray (MLZ9408)
- BAXTON STUDIO Ryker Oak Finished 2-Drawer Wood Nightstand (156-9284)
- Tuhome Nightstands