Shop All Nightstands
Tuhome
Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, Smokey Oak/White
Mfr # MIB6730
Zoro # G508854096
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Height 24.8 in.
- Features Superior Top 20.9 in.
- Weight 23.2 lbs.
- Includes Hadware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # MIB6730
- Zoro # G508854096
- UPC # 7707062315303
- Country of Origin Colombia
- Category Nightstands
Dimensions
Height | 24.8 in. |
Width | 15.7 in. |
Length | 13.7 in. |
Details
Color | Smokey Oak/White |
Material | Laminate |
Features | Superior Top 20.9 in. |
Weight | 23.2 lbs. |
Includes | Hadware |
Legs | 4 |
Drawers | 1 |
Doors | 0 |
Shelves | 1 |
Description
The TUHOME Otom Nightstand is the perfect addition to any room. Its modern and unique design will give your space that special touch, while its easy assembly makes it ideal for any room.With a ideal size 15.75 in. W X 13.78 in. D X 24.8 in. H fits perfect in any bedroom. The Superior Top 20,9 in. can be used to display your favorite objects like books, decorations or your favorite photograph, with an open shelf 5,5 in. H X 14,5 in. W for your small objects. and a drawer for objects that need greater security. Making this nightstand the perfect way to organize and style your space.Made of elegant smoky oak-white particleboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 48Rnd Plastic Bi-Fold Table, 47.75" W, 47.75" L, 29.5" H, Plastic Top, White (DAD-122RZ-GG)
- KENNEY MFG TENSION ROD OVAL48-84""WH (KN618)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J580)
- ES ROBBINS EverLife Workstation Chair Mat for Hard Floors, With Lip, 66x60, Clear (132775)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, Light Gray (MLZ6572)
- TUHOME Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- Black (MLW9052)
- TUHOME Aura Nightstand, Metal Handle, Two Drawers, Superior Top, Black (MLW6462)
- TUHOME Basilea 2 Drawers Nightstand, Pull Out System, White (MLB8970)
- TUHOME Augusta 2 Nightstand, Four Legs, Two Drawers, Light Oak (MLD7030)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- GLOBAL FURNITURE USA Global Furniture USA POMPEI-METALLIC GREY-NS Pompei Metallic Grey Nightstand - 16 x 22 x 24 in. (POMPEI-METALLIC GREY-NS)
- Tuhome Nightstands