Shop All Nightstands
Tuhome
Otom Nightstand, Superior Top, One Open Shelf, One Drawer, Four Legs, Dark Walnut
Mfr # MLC6731
Zoro # G408854004
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.8 in.
- Weight 27.1 lbs.
- Material Laminate
- Features Superior Top 20.9 in.
- Width 15.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLC6731
- Zoro # G408854004
- UPC # 7707062328648
- Country of Origin Colombia
- Category Nightstands
Dimensions
Height | 24.8 in. |
Width | 15.7 in. |
Length | 13.7 in. |
Details
Color | Dark Walnut |
Weight | 27.1 lbs. |
Material | Laminate |
Features | Superior Top 20.9 in. |
Shelves | 1 |
Drawers | 1 |
Doors | 0 |
Includes | Hadware |
Legs | 4 |
Description
The TUHOME Otom Nightstand is the perfect addition to any room. Its modern and unique design will give your space that special touch, while its easy assembly makes it ideal for any room.With a ideal size 15.75 in. W X 13.78 in. D X 24.8 in. H fits perfect in any bedroom. The Superior Top 20,9 in. can be used to display your favorite objects like books, decorations or your favorite photograph, with an open shelf 5,5 in. H X 14,5 in. W for your small objects. and a drawer for objects that need greater security. Making this nightstand the perfect way to organize and style your space.Made of elegant dark walnut particleboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Rubber Foot Suction (855506)
- TOLCO Komodo Urinal Mat, 18 x 20, Gray, PK6 (220209)
- TOPS Jarware 16 oz Counter Top Pump Soap Pump (82650)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 23"Height, Loop Arms, Black (3504BL)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, Light Gray (MLZ6572)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White (MLB6571)
- TUHOME Kaia Z Nightstand, One Drawer, One Cabinet, Four Legs, Superior Top, Smokey Oak/White (CIB7915)
- TUHOME Idaly Nightstand, Superior Top, Two Drawers, Black (MLW7148)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, White/Pine (MBC4763)
- TUHOME Augusta 2 Nightstand, Four Legs, Two Drawers, Light Oak (MLD7030)
- J&M FURNITURE J & M Furniture 17867-NSL Porto Left Facing Night Stand - Light grey & Wenge (17867-NSL)
- Tuhome Nightstands