Shop All TV Stands & Entertainment Centers
Tuhome
Oslo Tv Stand for TV's up 51 in. Two Drawers, Four Legs, Three Open Shelves, Dark Walnut
Mfr # RLC6708
Zoro # G708853790
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.3 in.
- Material Laminate
- Weight 69.8 lbs.
- Finish Brown
- Width 53.9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # RLC6708
- Zoro # G708853790
- UPC # 7707062372696
- Country of Origin Colombia
- Category TV Stands & Entertainment Centers
Dimensions
Length | 15.3 in. |
Width | 53.9 in. |
Height | 22.8 in. |
Details
Material | Laminate |
Weight | 69.8 lbs. |
Finish | Brown |
Color | Brown |
Includes | Hadware |
Features | TV Capacity 60 in. |
Shelves | 2 |
Drawers | 0 |
Legs | 4 |
Doors | 2 |
Description
Included in the new exclusive collection, The TUHOME Olso TV Stand is the solution for the final elegant and functional touch in any room. This stand can be placed in any room for its ergonomic size 53,9 in. W X 15,3 in. D X 22,8 in. H. This sleek and stylish TV stand is the perfect way to show off your tv and add some extra storage to your space. With a large Superior Top 56 in. that's perfect for holding your TV with the capacity of 60 in. , this stand also offers plenty of storage space for all of your media players and other accessories with three open shelves and a Double Door flexible cabinet with two interior shelves 66,1 in. W X 18,9 in. H and four stylish legs 8,6 in. Made of Dark Walnut manufactured wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Folding Stool, Heavy Duty 24-Inch Collapsible Padded Round with 300-pound Capacity for Dorm, (Royal) (699588PGJ)
- MITYLITE Table Cart, Holds (10-20) 96 In. Long Tables (CRT3696FBLK2)
- BAXTON STUDIO Espresso Shoe-Rack Cabinet (106-5377)
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- TUHOME Tunez Tv Stand for TV's up 43 in. Three Open Shelves, One Cabinet, Light Oak (RLD7040)
- TUHOME Kaia Tv Stand for TV's up 55 in. Four Shelves, Three Shelves, Black/Pine (RVA3989)
- TUHOME Kava Entertainment Center, 6 External Shelves, 2 Door Cabinet, Storage Spaces TV's up 37in, Black (CLW6717)
- TUHOME Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, White (RLB6713)
- TUHOME Valdivia Tv Stand for TV's up 70 in. Four Open Shelves, Five Legs, Light Oak (RLD6712)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand with Log Fireplace Black Grain (TV1430)
- FLASH FURNITURE Walnut 60" TV Stand with Adjustable Middle Shelf (EM-TV1500-WAL-GG)
- Tuhome TV Stands & Entertainment Centers