Shop All Bookcases & Bookshelves
Tuhome
Oslo Ladder Bookcase, Four Legs, One Drawer, Five Open Shelves, Dark Walnut
Mfr # ELC6710
Zoro # G508854027
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Color Brown
- Height 70.3 in.
- Width 22 in.
- Features One Drawer(7,44 in. H X 20,07 in. W)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tuhome
- MFR # ELC6710
- Zoro # G508854027
- UPC # 7707062333307
- Country of Origin Colombia
- Category Bookcases & Bookshelves
Dimensions
Height | 70.3 in. |
Width | 22 in. |
Length | 15.3 in. |
Details
Number of Shelves | 5 |
Color | Brown |
Features | One Drawer(7,44 in. H X 20,07 in. W) |
Material | Laminate |
Includes | Hadware |
Finish | Brown |
Number of Drawers | 1 |
Doors | 0 |
Weight | 50.7 lbs. |
Legs | 2 |
Description
The new Oslo Ladder Bookcase has a unique design that makes any room look different and modern. It is perfect for showing off your favorite reads while adding a touch of style to any room. With its unique design, this bookcase is a great way to add storage to any space, with ideal size 22,04 in. W X 15,35 in. D X 70,31 in. H.Includes five ample open shelves 11,81 in. H X 20,07 in. W for your books, one drawer 7,44 in. H X 20,07 in. W and the superior top size 26,86 in. Created with resistant Dark walnut manufactured wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- ABOVE ALL CO Hunting, Fishing and Recreational Blanket (FFHFRB)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115223LR)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, Dove Gray (AJSP0480)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7060)
- GLOBAL INDUSTRIAL Extra Black Shelf For All Steel Bookcase (277443BK)
- MADE-TO-ORDER 3 Shelf Bookcase - Cherry (MA1557198)
- ALERA Valencia Bookcase, 2Shelf, 29.5", Mahogany (ALEVA633032MY)
- ALERA Valencia Bookcase, 5 Shelf, 65", Mahogany (ALEVA636632MY)
- ATLANTIC METAL Mobile Bookcase, 5 Shelf, Dove Gray, 78x36 (BM40361872-05)
- Tuhome Bookcases & Bookshelves