Shop All Coffee Tables
Tuhome
Oslo Coffee Table, One Drawer, One Open Shelf, Four Legs, Dark Walnut
Mfr # MLC6709
Zoro # G708853738
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39.6 in.
- Length 23.6 in.
- Height 17.3 in.
- Tabletop Color Brown
- Finish Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tuhome
- MFR # MLC6709
- Zoro # G708853738
- UPC # 7707062338531
- Country of Origin Colombia
- Category Coffee Tables
Dimensions
Width | 39.6 in. |
Length | 23.6 in. |
Height | 17.3 in. |
Details
Tabletop Color | Brown |
Finish | Brown |
Includes | Hadware |
Weight | 50.7 lbs. |
Features | Four Legs (8,6 in. ) |
Material | Laminate |
Shelves | 0 |
Doors | 0 |
Drawers | 1 |
Legs | 4 |
Description
Part of the new exclusive collection, the TUHOME Oslo Coffee Table is an incredible option for any space. This table is ideal for the contemporary touch you want in your living room, with a perfect size 39,61 in. W X 23,62 in. D X 17,32 in. H. With its ample 46.11-inch Superior Top, the Oslo Coffee Table is ideal for anyone who likes to keep their living space neat and organized. The table features a spacious surface that's perfect for setting down cups of coffee, plates of cookies, or any other sundries you might have lying around.With one open shelf 18,8 in. W X 7,4 in. H and ample drawer 18,7 in. W X 7,3 in. H this piece is designed with dark walnut manufactured wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- DEFLECTO Literature Rack, Magazine Size, 9-1/4"x3-3/4"x10-3/4", CL (DEF77001)
- TRADEMARK GAMEROOM The Ohio State University Neon Clock - 14 inch Diameter (LRG1400-OSU)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, White (AJHO10WH)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Black (MLW6580)
- TUHOME Nora Lift Top Coffee Table, Two Legs, Dark Walnut (MLC6256)
- TUHOME Kaskade Lift Top Coffee Table, Two Legs, Two Shelves, Espresso/Black (MCW6255)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, White/Light Oak (MBD5016)
- TUHOME Beyond Lift Top Coffee, Two Legs, One Drawer, Espresso/Onyx (MCX6258)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, Espresso, 19.6 L x 21.6 in W x 15.3 H (MLC5015)
- FLASH FURNITURE Astoria Collection Round Coffee Table - Modern Clear Glass Coffee Table with Brushed Gold Frame (NAN-JN-21750CT-GG)
- Tuhome Coffee Tables